Mitsubishi Electric Mechanical Indicating Instrument Ac Voltmeter Square Instrument YS-210NAV B 0-300V DRCT 1pc

#Nomor SKU S029421435
Wishlist
Rating:
100% of 100
(1)
Rp769.900
Persediaan

Spesifikasi Produk

Model Number YS-210NAV B 0-300V DRCT
Unit 1pc
Scale specifications 0-300V
Dimensions (mm) 100x85
Humidity (%RH) Relative humidity 30 to 70 does not adversely affect the instructions
Cover Black (Munsell N1.5 half gloss)
Scale Plate (Ground color) white
Operating Principle Movable iron piece
Dimension A (mm) 43
Dimension B (mm) 45
Cover Material Acrylic resin (antistatic treated)
Scale (mm) 85
Test Voltage Rated voltage 50 to 300V: 2210V for 5 seconds
Mounting posture Vertical (meaning that the scale plate is vertical to the horizontal plane)
Standard Direct acting indicator electric meter JIS C1102-2, JIS C1102-3, JIS C1102-4, JIS C1102-5, JIS C1102-7
Class 2.5
Accessories Mounting screw nut
Mass (kg) 0.15
format YS-210NAV
Guideline None
Operating Temperature Range (°C) -5 to 50 (Standard 23)
Power Consumption (V/A) 3
M Code 38736695
Berat (Kg) 0.6
Tanggal Produk Terdaftar 05 November 2021
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk