Mitsubishi Electric Inverter Freqrol-D700 Series (Single Phase 100V) FR-D710W-0.1K 1unit

#Nomor SKU S029414949
Wishlist
Rp2.899.900
Persediaan

Spesifikasi Produk

Model Number FR-D710W-0.1K
Unit 1unit
Storage Temperature Range (°C) -20 to 65
Frequency Accuracy Within +/-1% of analog input/maximum output frequency (25 degrees Celsius+/-10 degrees Celsius) Within 0.01% of digital input/set output frequency
Control System Soft-PWM control/high carrier frequency PWM control (V/F control, general-purpose magnetic flux vector control, optimal excitation control can be selected)
Ambient Temperature (°C) -10 to 50 (No freezing) (-10 to 40 for fully closed construction)
Altitude (m) Below sea level 1000
AC voltage allowable fluctuation (V) 90 to 132
Type Simple and compact inverter FR-D700 series single-phase 100V
Compatible Motor Capacity (kW) 0.1
Ambient Humidity (% RH) 90 (no condensation)
Output voltage (V) 3-phase 200 to 230
Frequency (Hz) 50/60
DC braking Operating frequency (0 to 120Hz), operating time (0 to 10s), operating voltage (0 to 30%) variable
Output rated capacity (kVA) 0.3
Allowable frequency fluctuation +/-5%
Protective structure (JEM1030) Closed type (IP20)
Output Frequency (Hz) 0.2 to 400
Atmosphere Indoor (no corrosive gas, flammable gas, oil mist, dust)
Rated Current (A) 0.8
Alarm Function Fan failure, overcurrent stall prevention, overvoltage stall prevention, PU stop, parameter writing error, regenerative brake pre-alarm, electronic thermal pre-alarm, maintenance output, undervoltage
Power Supply Voltage (V) Single phase 100 to 115V (50Hz/60Hz)
M Code 11100205
Berat (Kg) 0.7
Tanggal Produk Terdaftar 05 November 2021
Terakhir Diperbaharui 01 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
PERHATIAN: Produk ini dirancang untuk tegangan 100/110/120V (Produk Impor). Penggunaan dengan tegangan yang berbeda dapat mengakibatkan kerusakan atau bahaya, karena tegangan listrik yang umum dipakai di Indonesia adalah 220V.
Feature
New standard for Mitsubishi inverter
The spring clamp terminal (control circuit) realizes high reliability and easy wiring. Equipped with a safety stop function and a hardware cut-off circuit for highly reliable emergency output cut-off.
Equipped with best-in-class performance in compact body
The compact body (3.7K or less) with the same mounting dimensions as our smallest inverter, the FR-S500 series, is equipped with general-purpose magnetic flux vector control, achieving a high torque of 150% (3.7K or less) at 1Hz.
Enhanced functions
Optimal for fan/pump application Excitation control/PID control, Machine tool application for deceleration/stop function during power failure, General purpose magnetic flux vector control for conveyor/food application/Brake resistor connection (0.4K to 15K), etc. It was equipped with.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan