Mitsubishi Electric High Voltage/Ac Disconnecting Switch DV 7.2KV 200A B-B 1unit
Rp7.999.900
Persediaan
Spesifikasi Produk
| Model Number | DV 7.2KV 200A B-B |
|---|---|
| Unit | 1unit |
| Mass (kg) | 7 |
| Rated Current (A) | 200 |
| Rated Voltage | 7.2kV |
| Construction | Single pole single throw (1P1T) |
| Switching life (times) | 100 |
| Connection | B-B |
| Rated Impulse with Stand Voltage (kV) | 60 |
| Compliant standard | JIS C 4606 |
| M Code | 21357762 |
| Berat (Kg) | 1.7 |
| Tanggal Produk Terdaftar | 05 November 2021 |
| Terakhir Diperbaharui | 07 March 2026 |
Informasi Produk
Feature
A latch is provided on the single pole product so as not to cause a natural circuit. In addition, the 3-pole product (DV-3) has a structure that holds the inserted state by the force of the spring, and the (DV-H) has a latch structure. By using this spring, it plays an auxiliary role in opening and closing operations, enabling more stable opening and closing.The DV-3 is shipped for right operation, but it can be changed for left operation by attaching and detaching one bolt.
For 3-pole products, the auxiliary switch can be easily installed even after the disconnector is installed.
For 3-pole products, the insulation barrier can be easily installed even after the disconnector is installed.
With DV-3, the work is completed by temporarily tightening the mounting bolts on the main body, hooking the barrier, and tightening.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan