Mitsubishi Electric Kontaktor Magnet Seri S-T Irreversible S-T35 AC200V 1pc

#Nomor SKU S029408535
Wishlist
Rp1.099.900
Persediaan

Spesifikasi Produk

Model Number S-T35 AC200V
Unit 1pc
Length (mm) 89
Compatible motor capacity (380-440V) (kW) Three-phase squirrel-cage motor (AC-3 grade): 15
Compatible motor capacity (500-550V) (kW) Three-phase squirrel-cage motor (AC-3 grade): 15
Power Consumption (W) 3.8
Compatible Motor Capacity (200-240V) (kW) Three-phase squirrel-cage motor (class AC-3): 7.5
Type There is a protective cover for live parts
Mass (kg) 0.55
flame T35
Width (mm) 75
Thickness (mm) 91
Rated Insulation Voltage (V) 690
Auxiliary Contact 2a2b
Rated operating current (A) Three-phase squirrel-cage motor (AC-3) (200-240V)34 (380-440V)32 (500-550V)26
Mounting Method Screws, DIN rail
Coil Rated Voltage (V) AC200
Rated Capacity for Three-Phase Squirrel Cage Motor (AC-3) (kW) (200-240V)7.5 (380-440V)15 (500-550V)15
Rated operating current (A) Three-phase squirrel-cage motor (AC-3 class): (200 to 220V) 34/(380 to 440V) 32/(500 to 550V) 26, resistive load (AC-1 class): (200 to 240V) 60/( 380 to 440V)60
Operating Method Irreversible
TRUSCO Number 784-7611
M Code 21034125
Berat (Kg) 0.3
Tanggal Produk Terdaftar 05 November 2021
Terakhir Diperbaharui 01 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
IEC35mm rail mountable
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan