Pelican Kotak Penyimpanan 1150 Black 1pc
Rp1.199.900
Persediaan
Spesifikasi Produk
| Model Number | 1150 |
|---|---|
| Unit | 1pc |
| Color | Black |
| Interior (LxWxD) (inch) | 8.29x5.79x3.75 (21.1x14.7x9.5cm) |
| Latch Material | Polypropylene |
| O-Ring Materials | Polymer |
| Pins Material | Stainless Steel |
| Foam Material | 1.3lb Polyurethane |
| Purge Body Material | ABS |
| Purge Vent Material | 3 Micron Hydrophobic Non-Woven |
| Minimum Temperature (°F) | -40 (-40°C) |
| Maximum Temperature (°F) | 210 (99°C) |
| Exterior (LxWxD) (inch) | 9.44x7.80x4.29 (24x19.8x10.9cm) |
| Lid Depth (inch) | 0.75 (1.9cm) |
| Bottom Depth (inch) | 2.87 (7.3cm) |
| Total Depth (inch) | 3.62 (9.2cm) |
| Intake Volume (ft³) | 0.1 (0.003m³) |
| Weight with Foam (lbs) | 1.75 (0.8kg) |
| Weight Empty (lbs) | 1.61 (0.7kg) |
| Buoyancy (lbs) | 8.00 (3.6kg) |
| Material | Body; Polypropylene |
| Berat (Kg) | 4.5 |
| Tanggal Produk Terdaftar | 04 November 2021 |
| Terakhir Diperbaharui | 04 July 2025 |
Informasi Produk
Description
Sensitive equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the arctic or the heat of battle, Pelican cases have survived.
Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.
Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.
Feature
- Pick N Pluck with convoluted lid foam- Watertight, crushproof, and dustproof
- Open cell core with solid wall design - strong, light weight
- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
- O-ring seal
- Stainless steel hardware
- Lifetime Guarantee of Excellence
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan