Insize Flat Point 6282-1207 1pc

#Nomor SKU S029327904
Wishlist
Rp1.699.900
Persediaan

Spesifikasi Produk

Model Number 6282-1207
Unit 1pc
Number of Pieces 1
Contact Point Material Steel
Contact Point Shape Bell/Flat
Contact Point Thread Size #4-48
Contact Point Tip Diameter (inch) 3/8
Contact Point Tip Length (inch) 3/8
For use with Dial Test Indicator
Berat (Kg) 0.1
Tanggal Produk Terdaftar 29 October 2021
Terakhir Diperbaharui 12 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plunger-style drop indicator contact points make contact with the workpiece or feature being measured. They vary in shape, size, material, and length with different thread sizes to mount them to an indicator stem or optional extension. They are commonly built with knurled sides to make manual adjustments and are interchangeable as long as the thread size of the point matches the stem.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan