Insize Digital Caliper Left-Handed (Jangka Sorong) 1130-300 0-12inch/0-300mm 1pc

#Nomor SKU S029326532
Wishlist
Rp4.999.900
Persediaan

Spesifikasi Produk

Model Number 1130-300
Unit 1pc
Data Output Type Cabled, Wireless with Transmitter
Accuracy (inch) +/--0.0012
Maximum Measurement (inch) 12
Minimum Measurement (inch) -
Case Type Plastic Case
Range (inch) 0 to 12, 0 to 300mm
Battery Size CR2032
Compatible SPC Cable Mfr. No. 7302-SPC5A; Mfr. No. 7302-SPC5B; Mfr. No. 7305-SPC2A
Compatible Wireless Transmitter Mfr. No. 7306-20
Display Type Digital
Caliper Material Stainless Steel
Dimension Type Inch/Metric
Jaw Actuation Type Thumb Wheel
Jaw Depth (inch) 2.359375
Jaw Material Stainless Steel
Maximum Measurement (mm) 300
Measurements 4-Way
Minimum Measurement - Fractional (inch) -
Minimum Measurement (mm) -
Resolution 0.0005inch/0.01mm
Berat (Kg) 0.9
Tanggal Produk Terdaftar 29 October 2021
Terakhir Diperbaharui 12 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Left-handed digital calipers are used to measure the outside dimensions of wires, spheres, gauge blocks, or other parts with precision. These calipers are designed with the jaws, graduations, and display positioned so left-handed users can operate them with their dominant hand to measure between two opposite sides of a tool or part. With SPC output capability, they can be used in all direct-measuring applications to transmit and record data. They are commonly used in light and heavy manufacturing production, machine and woodworking shops, and for applications where a high degree of precision is required.
Peringatan
- Mohon untuk mengecek kembali informasi ukuran dan detil produk pada Attribute Information sebelum membeli
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number/part number

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan