Yuasa Industrial Battery NP Series (Aki Industrial) FXH100-12IFR 12V 100Ah 1pc

#Nomor SKU S029317370
Wishlist
Rp5.099.900
Persediaan

Spesifikasi Produk

Model Number FXH100-12IFR
Unit 1pc
Nominal Voltage (V) 12
20-hr Rate Capacity to 10.5V (Ah) '100.8 at 20°C
Dimmension (mm) 508x106x236
Mass (kg) 34.9
Terimnal Type M6 (F)
Torque (N m) 3.9-5.4
Case Material ABS
Charge Current (A) 10.12
Berat (Kg) 36.0
Tanggal Produk Terdaftar 28 October 2021
Terakhir Diperbaharui 20 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reliability is your Security
Utilizing the latest advance design Oxygen Recombination Technology, Yuasa have applied their 80 years of experience in the lead acid battery field to produce the optimum design of Sealed Lead Acid batteries.
Feature
-EUROBAT Classification: Over 12 years 'Very Long Life'
-Front terminal VRLA battery
-Compliant with IEC60896-21+22
-ABS case material to UL94:V0
-Absorbed Glass Mat construction with no free acid
-Gas recombination
-Good recovery from deep discharge
-Operation in any orientation (excluding continuous inverted use)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan