Hioki Earth Tester FT6031-50 2000O 1unit

#Nomor SKU S029284962
Wishlist
Rp7.399.900
Persediaan

Spesifikasi Produk

Model Number FT6031-50
Unit 1unit
Accessories Auxiliary Earthing Rod L9840 (2pcs set) x1, Measurement Cable L9841 (black 4m) x1, Measurement Cable L9842-11 (yellow 10m) x1, Measurement Cable L9842-22 (red 20m) x1, Carrying Case C0106 x1, Protector x1, LR6 Alkaline battery x4, Instruction manual x1
Measurement System Two-electrode method/three-electrode method (switchable)
Measurement Range (ohm) 20 (0 Ω-20.00 Ω)
Accuracy ±1.5% rdg ±8 dgt
Earth Voltage (V) 0-30.0 rms; Accuracy: ±2.3% rdg ±8 dgt (50 Hz/60 Hz), ±1.3% rdg ±4 dgt (DC)
Allowable Earth Potential (V) 25.0 rms (DC or sine wave)
Power Supply LR6 Alkaline battery x4, Possible number of measurements: 500 times (measurement conditions: three-electrode method, measuring 10 Ω at 10-second intervals without Z3210 installed)
Dustproof and Waterproof IP65/IP67 (EN60529)
Functions Live wire warning, zero-adjustment, continuous measurement mode, wireless communication (only when Z3210 is connected), and comparator
Dimensions (WxHxD) (mm) 185 (7.28 in)x111 (4.37 in)x44 (1.73 in), (including batteries and protector, excluding terminal covers and other accessories)
Berat (Kg) 0.3
Tanggal Produk Terdaftar 14 October 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tough and Ready for the Field, IP67 Dustproof and Waterproof

Earthing or grounding of electrical equipment is essential to maintain safety, protecting lives, as well as prevent damage to equipment. The FT6031-50 is a IP67 dustproof and waterproof two-pole or three-pole ground resistance tester with large, easy-to-read display, highly sensitive earthing rods, and innovative cable winder that significantly reduces the amount of time needed to complete earth resistance tests.
Feature
- Wireless support. Transfers measurements to your smartphone or tablet and allows you to quickly create reports with field photos and drawings. (Optional Wireless Adapter Z3210 is necessary)
- Excellent noise resistance
- IP67 protected – top of the industry
- Test all ground types from Class A to Class D with a single meter
- Wide 0Ω to 2000Ω measurement range
- Minimize cabling time with innovative earthing rods and cable winder

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan