Canon Cinema Camera EOS C500MKII 1unit

#Nomor SKU S029272716
Wishlist
Rp349.999.900
Persediaan

Spesifikasi Produk

Model Number EOS C500MKII
Unit 1unit
Sensor Size (WxH) (mm) Full Frame Format 38.1x20.1
Lens Mount EF MountPL Mount Locking EF Mount (User Changeable with mount change kit)
Media Type CFExpress (TypeB) (Dual slots)SD Card
Battery Type (Power Consumption) BP-A30/A60 V Mount Battery (with Ext Unit-2)
Input/Output Configuration HDMI out, Headphone Jack, Mic Jack, XLRx2, Mon, TC (In/Out), Remote A, Video, DC in 12V (XLR 4-pin)
Dimensions (WxHxD) (mm) Dimensions: 153x148x168
Berat (Kg) 0.2
Tanggal Produk Terdaftar 08 October 2021
Terakhir Diperbaharui 08 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Highly Modular with Full-frame 5.9K RAW video recording
The EOS C500 Mark II is an advanced and compact digital cinema camera with a 5.9K full-frame sensor and a brand new image processing platform. Its modular design allows users to freely and easily customise the camera to meet their shooting needs. The outstanding expandability and mobility permits video content production of various range.
The dynamic range of up to 15+ stops allows a greater freedom in creative expression. EOS C500 Mark II has the newly developed DIGIC DV 7 high-speed image-processing platform that allows for high-quality 4K 50P / 60P recording, oversampled from the 5.9K full-frame sensor. It records in the XF-AVC Intra format that offers both outstanding quality and ease of editing.
Feature
5.9K Full Frame sensor, 4K at 50P/60P with 4:2:2 sampling, Cinema RAW Light and XF-AVC Intra Frame records to CFExpress Type B Cards, Extension units for additional functionality to suit user needs (sold separately), Dual Pixel CMOS AF with Dual Pixel Focus Guide, Supports HLG and PQ standards, Lightweight, modular design for user optimisation

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan