Canon Lens EOS M EF-M 55-200 IS STM 1pc

#Nomor SKU S029271382
Wishlist
Rp7.899.900
Persediaan

Spesifikasi Produk

Model Number EF-M 55-200 IS STM
Unit 1pc
Angle of View (Diagonal) 27°50' ~ 7°50'
Min. Aperture 32
No. of Diaphragm Blades 7
Weight (g) 260
Accessories (Lens Cap) E-52 II
Accessories (Lens Hood) ET-54B
Accessories (Lens Bag) LP816
Angle of View (Horizontal) 23°20' ~ 6°30'
Angle of View (Vertical) 15°40' ~ 4°20'
Closest Focusing Distance (ft) 1
Construction (Groups Elements) 11-17
DiameterxLength (mm) 60.9x86.5
Filter Size (mm) 52
Maximum Magnification (x) 0.21
Closest Focusing Distance (m) 1
Berat (Kg) 0.2
Tanggal Produk Terdaftar 08 October 2021
Terakhir Diperbaharui 20 November 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The new EF-M55-200mm f/4.5-6.3 IS STM lens completes the EOS M lens lineup as the longest telephoto zoom, and is able to take photos of faraway subjects while still maintaining the identity of the EF-M range by being compact and portable.
Feature
Filter size: 52mm, With STM motor and IS, Max aperture: f/4.5-6.3, For use with the EOS M lineup

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan