Canon Zoom Lens EF 100-400 LISU II 1pc
Rp48.999.900
Persediaan
Spesifikasi Produk
| Model Number | 100-400 LISU II |
|---|---|
| Unit | 1pc |
| Angle of View (Diagonal) | 24°~6°10' |
| Min. Aperture | 32~40 |
| No. of Diaphragm Blades | 9 |
| Weight (g) | 1570 |
| Accessories (Lens Cap) | E-77 II |
| Accessories (Lens Hood) | ET-83D |
| Accessories (Lens Bag) | LZ1326 |
| Angle of View (Horizontal) | 20°~5°10' |
| Angle of View (Vertical) | 14°~3°30' |
| Closest Focusing Distance (ft) | 3.2 |
| Construction (Groups Elements) | 16-21 |
| DiameterxLength (mm) | 94x193 |
| Filter Size (mm) | 77 |
| Maximum Magnification (x) | 0.31 |
| Closest Focusing Distance (m) | 0.98 |
| Berat (Kg) | 1.5 |
| Tanggal Produk Terdaftar | 08 October 2021 |
| Terakhir Diperbaharui | 20 November 2025 |
Informasi Produk
Description
The EF100-400mm f/4.5-5.6L IS II USM is compact size, wide zoom range for versatile scenes, and high-speed precision lens that is well-suited for many genres of photography including aviation, sports, and nature.
With the use of one fluorite lens in conjunction with a super UD (Ultra Low Dispersion) lens, chromatic aberration is reduced and this results in outstanding image quality across its entire range of focal distances. The EF100-400mm f/4.5-5.6L IS II USM also features a significantly enhanced IS (Image Stabilization) unit to deliver sharp and clear images in a variety of situations. The camera's new IS unit provides an IS performance improvement from 1.5 steps to 4 steps and three different modes of optimal stabilization.
With the use of one fluorite lens in conjunction with a super UD (Ultra Low Dispersion) lens, chromatic aberration is reduced and this results in outstanding image quality across its entire range of focal distances. The EF100-400mm f/4.5-5.6L IS II USM also features a significantly enhanced IS (Image Stabilization) unit to deliver sharp and clear images in a variety of situations. The camera's new IS unit provides an IS performance improvement from 1.5 steps to 4 steps and three different modes of optimal stabilization.
Feature
Filter size: 77mm, Max aperture: f/4.5 - 5.6, With ring USM motor and ISKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan