Phoenix Contact Knife Disconnect Terminal Block UT 4-TWIN-MT P/P 1pack(50pcs)

#Nomor SKU S028932246
Wishlist
Rp5.499.900
Persediaan

Spesifikasi Produk

Model Number UT 4-TWIN-MT P/P
Unit 1pack(50pcs)
Country of Origin PL (Poland)
Color Gray
Insulating Material PA
Rated Surge Voltage (kV) 6
Degree of Pollution 3
Overvoltage Category III
Insulating Material Group I
Maximum Load Current (A) 20 (with 6 mm² conductor cross section)
Nominal Current IN (A) 20 (with 6mm² conductor cross section)
Nominal Voltage Un (V) 500
Open Side Panel Yes
Width (mm) 6.2
End Cover Width (mm) 2.2
Length (mm) 65.4
Mounting Type NS 35/7,5
Potentials 1
Number of Rows 1
Number of Connections 3
Nominal Cross Section Area (mm²) 4
Part Number 3064014
Berat (Kg) 99.9
Tanggal Produk Terdaftar 29 September 2021
Terakhir Diperbaharui 27 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Knife disconnect terminal block, With test socket screws for insertion of test plugs, nom. voltage: 500 V, nominal current: 20 A, connection method: Screw connection, number of connections: 3, cross section: 0.14 mm² - 6 mm², AWG: 26 - 10, width: 6.2 mm, color: gray, mounting type: NS 35/7,5, NS 35/15

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan