Phoenix Contact Terminal Block High Voltage (Terminal Panel Listrik) UKH 70 1pc

#Nomor SKU S028926078
Wishlist
Rp519.900
Persediaan

Spesifikasi Produk

Model Number UKH 70
Unit 1pc
Country of Origin CN (China)
Color Gray
Insulating Material PA
Rated Surge Voltage (kV) 8
Degree of Pollution 3
Overvoltage Category III
Insulating Material Group I
Maximum Load Current (A) 192 (with 70 mm² conductor cross section)
Nominal Current IN (A) 192
Nominal Voltage Un (V) 1000
Open Side Panel No
Back of the Hand Protection Guaranteed
Area Of Application Plant engineering; Machine building; Railway industry
Number of Positions 1
Mounting Type NS 35/7,5
Potentials 1
Number of Rows 1
Number of Connections 2
Nominal Cross Section Area (mm²) 70
Part Number 3213140
Berat (Kg) 153.5
Tanggal Produk Terdaftar 29 September 2021
Terakhir Diperbaharui 02 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
High-current terminal block, nom. voltage: 1000 V, nominal current: 192 A, connection method: Screw connection, number of connections: 2, number of positions: 1, cross section: 16 mm² - 95 mm², AWG: 4 - 3/0, width: 20.3 mm, height: 78.3 mm, color: gray, mounting type: NS 35/7,5, NS 35/15, NS 35/15-2,3, NS 32

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan