Phoenix Contact Fuse Modular Terminal Block UT 6-HESI (6,3X32) 1pc

#Nomor SKU S028921585
Wishlist
Rp209.900
Persediaan

Spesifikasi Produk

Model Number UT 6-HESI (6,3X32)
Unit 1pc
Country of Origin PL (Poland)
Color Black
Insulating Material PA
Rated Surge Voltage (kV) 6
Degree of Pollution 3
Overvoltage Category III
Insulating Material Group I
Maximum Load Current (A) 10 (the current is determined by the fuse used)
Connection In Acc. With Standard IEC 60947-7-3
Area Of Application Machine building; Plant engineering; Railway industry
Rated operating voltage (V) 400
Maximum Current with Single Arrangement (A) 10
Maximum Power Dissipation (W) max. 1.6 (with single or interconnected arrangement of the fuse terminal block in the event of overload); max. 2.5 to 4 (With interconnected or single arrangement of several fuse terminal blocks in the event of a short-circuit)
Number of Rows 1
Number of Connections 2
Nominal Cross Section Area (mm²) 6
Part Number 3046401
Berat (Kg) 24.9
Tanggal Produk Terdaftar 29 September 2021
Terakhir Diperbaharui 27 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Lever-type fuse terminal block, black, for 6.3 x 32 mm G fuse inserts

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan