Phoenix Contact Terminal Block Feed-Through (Terminal Panel Listrik) UKKB 10-PV 1pc
Rp399.900
Persediaan
Spesifikasi Produk
| Model Number | UKKB 10-PV |
|---|---|
| Unit | 1pc |
| Country of Origin | TR (Turkey) |
| Color | Gray |
| Insulating Material | PA |
| Rated Surge Voltage (kV) | 6 |
| Degree of Pollution | 3 |
| Overvoltage Category | III |
| Insulating Material Group | I |
| Maximum Load Current (A) | 70 (with 16 mm² conductor cross section) |
| Nominal Current IN (A) | 57 |
| Nominal Voltage Un (V) | 500 |
| Open Side Panel | Yes |
| Connection In Acc. With Standard | IEC 60947-7-1 |
| Back of the Hand Protection | Guaranteed |
| Finger Protection | Guaranteed |
| Bending Test Rotation Speed (rpm) | 10 (+/- 2) |
| Bending Test Turns | 135 |
| Bending Test Conductor Cross Section per Weight (mm²/kg) | 0.5/0.3 |
| Nominal Current IN (Upper Level) (A) | 57 |
| Number of Rows | 2 |
| Part Number | 3003567 |
| Berat (Kg) | 46.9 |
| Tanggal Produk Terdaftar | 29 September 2021 |
| Terakhir Diperbaharui | 02 February 2026 |
Informasi Produk
Feature
Double-level terminal block, With equipotential bonder, connection method: Screw connection, cross section: 0.5 mm² - 16 mm², AWG: 20 - 6, width: 10.2 mm, color: gray, mounting type: NS 35/7,5, NS 35/15, NS 32Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Phoenix%20Contact%20Terminal%20Block%20Feed-Through%20(Terminal%20Panel%20Listrik)%20UKKB%2010-PV%201pc/alS028895381-1.jpg)