Phoenix Contact Terminal Block Level Link Type (Terminal Panel Listrik) ST 2,5-3L 1pc
Rp92.900
Persediaan
Spesifikasi Produk
| Model Number | ST 2,5-3L |
|---|---|
| Unit | 1pc |
| Country of Origin | PL (Poland) |
| Color | Gray |
| Insulating Material | PA |
| Rated Surge Voltage (kV) | 6 |
| Degree of Pollution | 3 |
| Overvoltage Category | III |
| Insulating Material Group | I |
| Maximum Load Current (A) | 28 (with 4 mm² conductor cross section) |
| Nominal Current IN (A) | 20 |
| Nominal Voltage Un (V) | 500 |
| Open Side Panel | Yes |
| Back of the Hand Protection | Guaranteed |
| Finger Protection | Guaranteed |
| Bending Test Rotation Speed (rpm) | 10 |
| Bending Test Turns | 135 |
| Mounting Type | NS 35/7,5 |
| Surge Voltage Test Setpoint (kV) | 7.3 |
| Potentials | 3 |
| Number of Rows | 3 |
| Part Number | 3036042 |
| Berat (Kg) | 17.6 |
| Tanggal Produk Terdaftar | 29 September 2021 |
| Terakhir Diperbaharui | 02 February 2026 |
Informasi Produk
Feature
Multi-level terminal block, nom. voltage: 500 V, nominal current: 20 A, connection method: Spring-cage connection, number of connections: 6, cross section: 0.08 mm² - 4 mm², AWG: 28 - 12, width: 5.2 mm, color: gray, mounting type: NS 35/7,5, NS 35/15Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Phoenix%20Contact%20Terminal%20Block%20Level%20Link%20Type%20(Terminal%20Panel%20Listrik)%20ST%202%2C5-3L%201pc/d7S028789475-1.jpg)