Phoenix Contact Terminal Block Feed-Through (Terminal Panel Listrik) MBK BU Mini 1pc
Rp31.900
Persediaan
Spesifikasi Produk
| Model Number | MBK BU |
|---|---|
| Unit | 1pc |
| Country of Origin | DE (Germany) |
| Color | Blue |
| Insulating Material | PA |
| Rated Surge Voltage (kV) | 6 |
| Degree of Pollution | 3 |
| Overvoltage Category | III |
| Insulating Material Group | I |
| Maximum Load Current (A) | 24 (with 2.5 mm² conductor cross section) |
| Nominal Current IN (A) | 17.5 |
| Nominal Voltage Un (V) | 500 |
| Open Side Panel | No |
| Back of the Hand Protection | Guaranteed |
| Finger Protection | Guaranteed |
| Bending Test Rotation Speed (rpm) | 10 |
| Bending Test Turns | 135 |
| Bending Test Conductor Cross Section per Weight (mm²/kg) | 0.2/0.2 |
| Mounting Type | NS 15 |
| Potentials | 1 |
| Number of Rows | 1 |
| Part Number | 1401093 |
| Berat (Kg) | 4.3 |
| Tanggal Produk Terdaftar | 29 September 2021 |
| Terakhir Diperbaharui | 02 February 2026 |
Informasi Produk
Feature
Mini feed-through terminal block, nom. voltage: 500 V, nominal current: 17.5 A, connection method: Screw connection, number of connections: 2, cross section: 0.2 mm² - 2.5 mm², AWG: 24 - 14, width: 5 mm, color: blue, mounting type: NS 15Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Phoenix%20Contact%20Terminal%20Block%20Feed-Through%20(Terminal%20Panel%20Listrik)%20MBK%20BU%20Mini%201pc/5kS028785200-1.jpg)