Federal Kabel Screen Cable (LiYCY) (Kabel) LiYCY Gray 2x1.5mm 1roll(100m)
Rp2.599.900
Persediaan
Spesifikasi Produk
| Model Number | LiYCY |
|---|---|
| Unit | 1roll(100m) |
| Core x Size (mm²) | 2x1.5 |
| Color | Gray |
| Nominal Cross Section Area (mm²) | 1.5 |
| Number of Cores | 2 |
| Length (m) | 100 |
| Berat (Kg) | 8.1 |
| Tanggal Produk Terdaftar | 29 September 2021 |
| Terakhir Diperbaharui | 05 March 2026 |
Informasi Produk
Description
Flexible cable for transmission of analogue and digital signals. The cable is designed for fixed installation and for conditional flexible use. It is used in dry and damp interiors but not appropriate for outside usage. The screen provides protection against electromagnetic interferences. For example, the cable is used in computer systems, instrumentation technology, office equipment and balances.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































%20(Kabel)/Federal%20Kabel%20Screen%20Cable%20(LiYCY)%20(Kabel)%20LiYCY%20Gray%202x1_5mm%201roll(100m)/coS028586456-1.jpg)