TESTO Gas Leak Detector 316-2 0632 3162 1unit
Rp13.999.900
Persediaan
Spesifikasi Produk
| Model Number | 316-2 |
|---|---|
| Unit | 1unit |
| Operating Humidity | 20 to 80 %RH |
| Operating Temperature (°C) | -5 to +50 |
| Reaction Time | t₉₀ < 2 s |
| Storage Temperature | -25 to +60 °C |
| Weight (g) | 348 |
| Battery Life | 6 h |
| Battery Type | NiMH battery |
| Dimensions (mm) | 190x57x42 (without sensors) |
| Display Type | 18_segment_bar_display |
| Heat Up Time | 60 s |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 29 September 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Whether it’s for carrying out checks on flanges, fittings or any other places that are typically prone to leaking, the testo 316-2 gas leak detector provides you with a speedy and sure means of detecting higher concentrations of methane, propane and hydrogen in the surrounding air.The testo 316-2 gas leak detector. For pinpoint detection of gas leaksEven if you already know that a pipe is leaking, you normally still have a long way to go before you can actually locate the leak. The testo 316-2 gas leak detector is just the right tool for carrying out such pinpointing detection. The detector’s easy-to-read 18-step bar display and maximum leakage reading show the concentration of combustible gas in the surrounding air and lead you quickly and reliably to the source of the leak. The detector also has an audible alarm that warns you when a threshold is crossed and a headphone jack which allows you to connect earphones for more focused and productive working in loud or distracting environments.
Product Includes: testo 316-2 gas leak detector, power adaptor, earphones.Gas leak detection in gas pipes in the heated environment Gas leak detection is the elementary testing of gas pipe parts for existing leaks. A gas pipe is considered leak-proof when there are no gas leaks from the exposed parts. This means that exposed gas pipes in particular are checked for external leak tightness. Leaks are detected by testing a connection point; e.g. at fittings, flanges, screw fittings and gas control valves. It is also important to check ducts entering buildings and gas pipes concealed in cavities at the air outlets. The most up-to-date way to detect gas leaks is to use an electronic gas detector ("sniffer").
Feature
18-step bar for displaying gas concentration; additional maximum leakage display**Quick reaction time with built-in pump**Flexible gooseneck sensor for checking hard-to-reach pipes and places**Rechargeable batteries for longer performance**Speedy and sure gas leak detection. The testo 316-2 provides you with a quick and reliable means of detecting methane, propane and hydrogen in the surrounding air. The gas concentration is displayed in the form of an easy-to-read bar and an alarm is triggered when a threshold is crossed.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan