Federal Kabel Power Cable Flexible NYAF Series 1-Core 25mm² (Kabel Listrik) Red 450/750V 1roll(100m)

#Nomor SKU S028579847
Wishlist
Rp10.999.900
Persediaan

Spesifikasi Produk

Unit 1roll(100m)
Color Red
Number of Cores 1
Nominal Cross Section Area (mm²) 25
Current Carrying Capacity (A) 128 (at 30°C)
Maximum Operating Temperature (°C) 70
Conductor Diameter (N x mm) 7 x 28/0.40
Thickness (mm) 1.28
Overall Diameter (mm) 9.9
DC Resistance for Conductor (ohm/km) Max 0.7 (at 20°C)
DC Resistance for Insulation (MΩ.km) Min 23 (at 20°C)
Short Circuit Current (kA) 2.88 (per 1sec)
Standard IEC 60227-6
Conductor Material Annealed Bunched Copper Wire
Insulation Material PVC
Core x Size (mm²) 1x25
Length (m) 100
Berat (Kg) 29.0
Tanggal Produk Terdaftar 28 September 2021
Terakhir Diperbaharui 05 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single core insulated conductor, without sheath, for general purposes. Suitable for fixed protected installation, or on, lighting or control gear for rated voltages up to 450/750 V. Installation in surface mounted or embedded conduits, or similar closed systems.Single core insulated conductor, without sheath, for general purposes. Suitable for fixed protected installation, or on, lighting or control gear for rated voltages up to 450/750 V. Installation in surface mounted or embedded conduits, or similar closed systems.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan