TESTO Humidity/Temperature Probe (Digital) 0636 9732 Wired 1pc

#Nomor SKU S028568940
Wishlist
Rp7.099.900
Persediaan

Spesifikasi Produk

Unit 1pc
Operating Temperature (°C) -5 to +50
Product Color Black/Orange
Storage Temperature -20 to +60 °C
Weight (g) 170
Cable Length (m) 1.4
Diameter Probe shaft (mm) 12
Dimensions (mm) 290x50x40
Length Probe shaft (mm) 140
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 September 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Use the humidity/temperature probe with the compatible testo multifunction measuring instrument (please order separately) to measure relative humidity and air temperature. Dew point, wet bulb temperature, absolute humidity as well as the heating and cooling output are calculated at the same time.
 Humidity/temperature probe - featuresUse the fixed cable on the handle to connect the humidity/temperature probe to the measuring instrument (please order separately).
Particularly useful: store individual readings directly in the measuring instrument by pressing the button on the humidity/temperature probe. The clearly structured measurement menu for long-term measurement enables the measuring instrument to be operated intuitively. Reading trends are reliably recorded thanks to the convenient input of measurement time and measuring cycle. These trends enable you to evaluate changes in the data.
Proven quality from Testo: you can depend on reliable measurement results, because the humidity/temperature probe is equipped with our long-term stable humidity sensor. This is traceable to international humidity standards, such as ILAC, PTB and NIST.
 Space-saving: more applications, less equipmentEndlessly versatile: a universal handle can be connected to all probe heads - so you can master more applications using less equipment and save space.
Order the Bluetooth® handle to make it more convenient to carry out your measurement and guarantee less cable clutter in the case. This transmits the readings to the measuring instrument from a distance of up to 20 metres. If the humidity sensor needs to be replaced in the distant future, you can change the probe head.
 Intelligent calibration conceptYou will get exceptionally accurate measurement results with the digital probe, because the measuring instrument makes measurement uncertainty a thing of the past. You only need to send the probe head in for calibration - so the measuring instrument remains in continuous use.
 Areas of application for the humidity/temperature probeStorage and refrigerated rooms: Thanks to a large measuring range of 0 to 100% RH and -20 to +70 °C, you can measure relative humidity and air temperature in storage and refrigerated rooms with reliability.
Work rooms: If the air is too dry or too humid, this affects our well-being and the comfort level. Use the humidity/temperature probe to monitor relative humidity, air temperature, dew point and wet bulb temperature in work rooms. For long-term measurements, measurement data trends can be recorded in the compatible measuring instrument.
Ventilation ducts: With a probe head diameter of 12 mm, the probe is ideal for humidity and air temperature measurements in ventilation ducts. Dew point, wet bulb temperature and absolute humidity are automatically calculated in the compatible measuring instrument.Refrigeration systems and heat pumps: Heating and cooling output are important parameters for adjusting refrigeration systems and heat pumps. Use the humidity/temperature probe to measure the relative humidity and air temperature (for this measurement please order two humidity/temperature probes). The heating and cooling output are automatically calculated in the compatible measuring instrument.
 
 
Product Includes: Humidity/temperature probe (Ø 12 mm) (consisting of humidity/temperature probe head and cable handle (cable length 1.4 m)); 4 x AA batteries and calibration protocol.Please do not use the probe in condensing atmospheres. For continuous application in high-humidity ranges    > 80% RH at ≤ 30 °C for > 12 h    > 60% RH at > 30 °C for > 12 hplease contact Testo Service or contact us via the Testo website.
Feature
Intuitive: clearly structured measurement menu for long-term measurement and parallel determination of the relative humidity and air temperature in indoor areas**Precise: calculation of wet bulb temperature, dew point and absolute humidity**Convenient: a universal handle can easily be connected to other probe heads**Intelligent calibration concept**For measurements in storage, refrigeration and work rooms, in ventilation ducts and also on refrigeration systems and heat pumps: use the humidity/temperature probe (with the compatible measuring instrument) to measure relative humidity and air temperature.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan