Pennant Ball Float Steam Traps PT-62 BSPT 3/4inch 1pc

#Nomor SKU S028550655
Wishlist
Rp3.499.900
Persediaan

Spesifikasi Produk

Unit 1pc
Size (inch) 3/4
Connection Screwed (NPT, BSPT, BSP) Flanged*/ Socket Weld *End connection flanges of ASTM A105 forged carbon steel are welded on.
Material BSPT
Max. Allowable Pressure (psig) 250
Maximum Allowable Temperature (°F) 425
Max. Operating Pressure (psig) 200
Maximum Operating Temperature (°F) 42
Body Shell Design Rating (psig) 285 @800°F
Cold Hydro Test Pressure (psig) 375
Berat (Kg) 1.0
Tanggal Produk Terdaftar 22 September 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PT62 float and thermostatic (internal air vent) steam traps are designed for draining condensate from all types of low and medium pressure steam heating and process equipment. Typical applications include unit heaters, heat exchangers, driers and jacketed vessels. Horizontal installation.

AVAILABLE TYPES:
PT62 - with thermostatic air vent
PT62S - SLR (with steam lock release)
PT62C - with thermostatic air vent and SLR

USE:
Saturated and superheated steam.

INSTALLATION:
Horizontal installation with flow from left to right. The trap should be installed horizontally below the drain point of the equipment in a position such that the float arm is in a horizontal plane and the float rises and falls vertically, with
the flow direction as indicated on the cover.

The word 'TOP' on the nameplate indicates the top side of the trap.

Max. differential pressure range:
PT62-65 : 65 psi
PT62-145 : 145 psi
PT62-200 : 200 psi
Feature
Modulating discharge. Discharges condensate at steam temperature. Excellent air venting (by thermostatic air vent).

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan