Thermaltake Radiator Fan Premium Edition Riing Plus 12 RGB (5Pack) 1unit

#Nomor SKU S028530787
Wishlist
Rp2.599.900
Persediaan

Spesifikasi Produk

Model Number Riing Plus 12 RGB
Unit 1unit
Fan Dimensions (mm) 120x120x25
Interface USB 2.0 connectors (9 Pin)
System Compatibility Windows 7 / 8 / 8.1 / 10
Fan Speed (rpm) 500-1500
Rated Voltage (V) 12 & 5
Start Voltage (V) 9.0
Rated Current (A) 0.15 (one fan)
Input Power (W) 12V :9 . 5V :14.5
Air Flow (CFM) 48.34
Air Pressure (mm-H2O) 1.54
Acoustical Noise (dBA) 24.7
Fan Life Time (hour) 40000
Weight (g) 1210
Berat (Kg) 1.0
Tanggal Produk Terdaftar 16 September 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thermaltake combines the patented gorgeous LED light with cutting-edge technology to deliver a brand new experience of using PC cooling, Thermaltake Riing Plus 12 LED RGB Radiator Fan TT Premium Edition. A 140mm high-static pressure fan with a patented 16.8 million colors LED ring and 12 controllable single LEDs, the Riing Plus 14 RGB features compression blades, hydraulic bearing and a digital fan controller, and can be controlled by the patented TT RGB PLUS Software and AI interactive voice control. Cool your system with high performance Thermaltake Riing Plus 14 RGB!

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait