Toshiba HDD SATA3 7200RPM P300 Series 2TB 1unit
Rp2.999.900
Persediaan
Spesifikasi Produk
| Unit | 1unit |
|---|---|
| Capacity (gb) | 2000 |
| Interface | SATA (6Gb/s) |
| Form Factor | 3.5Inch |
| Recording Technology | CMR (2TB) |
| Rotation Speed (rpm) | 7200 |
| Operating Temperature (°C) | 0 to 65 (surface) |
| Dimension (LxWxH) (mm) | 147.0x101.85x26.1 |
| Weight (g) | 680 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 16 September 2021 |
| Terakhir Diperbaharui | 15 January 2026 |
Informasi Produk
Description
The Toshiba P300 Desktop PC Internal Hard Drive offers the right balance of performance and reliability. The 7200RPM rotation speed and built-in cache delivers high performance while the ramp loading technology and shock sensor help protect your data.
Available in up to 3TB capacity, the P300 is designed to deliver a smooth, responsive performance of your home and office desktop computing and other applications where capacity, performance, and reliability are critical.
Available in up to 3TB capacity, the P300 is designed to deliver a smooth, responsive performance of your home and office desktop computing and other applications where capacity, performance, and reliability are critical.
Warning
Image may not represent actual product.Use
- Desktop computer\n- All-in-one computerKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan