Toshiba HDD SATA3 5700RPM DT01ABA200V for CCTV 2TB 1unit

#Nomor SKU S028529644
Wishlist
Rp2.999.900
Persediaan

Spesifikasi Produk

Model Number DT01ABA200V
Unit 1unit
Capacity (TB) 2
Interface SATA (6Gb/s)
Form Factor 3.5Inch
Recording Technology CMR (2TB)
Rotation Speed (rpm) 5700
Operating Temperature (°C) 0 to 60 (surface)
Dimension (LxWxH) (mm) 147.0x101.85x26.1
Weight (g) 680
Berat (Kg) 1.0
Tanggal Produk Terdaftar 16 September 2021
Terakhir Diperbaharui 15 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Toshiba's DT01ABA-V series of 5,940 rpm 3.5-inch HDD deliver up to 3 TB of storage capacity. The DT01ABA-V series is suitable for video editing, set-top-box (STB), digital video recorders (DVR) and network video recorders (NVR) applications where large capacity, low power and low acoustics are critical.
Warning
Image may not represent actual product.
Feature
- Up to 3 TB of Storage Capacity
- 3.5-inch, Low Profile Form Factor
- SATA up to 6.0 Gbit/s
- Advanced Format (AF) 512e Sector Length
- Low Power Consumption Versus Higher rpm Models (DT01ACA series)
- 24 dB (Idle)
Use
- Video Editing Systems\n- Set-Top-Box (STB)\n- Digital Video Recorders (DVR)\n- Network Video Recorders (NVR)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan