Ubiquiti UniFi Security Gateway Pro USG-PRO-4 1unit

#Nomor SKU S028529095
Wishlist
Rp7.599.900
Persediaan

Spesifikasi Produk

Model Number USG-PRO-4
Unit 1unit
Power Supply Internal AC/DC Power Adapter, 60W (24V, 2.5A)
Power Input 110 - 240VAC
Maximum Power Consumption (W) 40
LEDs System: Status, Data Ports: Speed/Link/Activity
Networking Interfaces Serial Console Port: (1) RJ45 Serial Port, Data Ports: (2) 10/100/1000 RJ45 LAN Ports, (2) 1 Gbps RJ45/SFP Combination WAN Ports
Layer 3 Forwarding Performance Packet Size: 64 Bytes (2400000pps), Packet Size: 512 Bytes or Larger (4Gbps (Line Rate))
Processor Dual-Core 1 GHz, MIPS64 with Hardware Acceleration for Packet Processing
System Memory (GB) 2 DDR3 RAM
On-Board Flash Storage (GB) 4
Operating Temperature (°C) -10 to 45 (14 to 113°F)
Operating Humidity 10-90% Noncondensing
Dimensions (mm) 484x44x164
Weight (kg) 2.3
Berat (Kg) 1.0
Tanggal Produk Terdaftar 16 September 2021
Terakhir Diperbaharui 08 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Build your secure and flexible network with Ubiquiti UniFi Security Gateway Pro, part of the UniFi Enterprise System. The Unifi Security Gateway Pro is a high-performance Gigabit router, delivering robust security and advanced routing features. Two combination SFP/RJ45 ports provide fiber connectivity options capable of speeds of up to 1 Gbps.

Advanced hardware-accelerated packet forwarding delivers 1+ million packets per second performance. The Unifi Security Gateway PRO offers four independent Ethernet ports with a full line rate of 4 Gbps.
Feature
- (2) Gigabit RJ45 Ethernet Ports
- (2) Gigabit Combination RJ45/SFP Ports
- 4 Gbps Full Line Rate Layer 3 Forwarding
- 1+ Million Packets per Second for 64-Byte Packets
- Sophisticated and Intuitive Graphical UI Control
- Integrated and Managed by UniFi Application
- Advanced Security, Monitoring, and Management

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan