Ubiquiti UniFi AP AC HD WiFi Access Point UAP-AC-HD 1unit
Rp7.299.900
Persediaan
Spesifikasi Produk
| Model Number | UAP-AC-HD |
|---|---|
| Unit | 1unit |
| Networking Interface | (2) 10/100/1000 Ethernet Ports |
| Button | Reset |
| Power Method | 802.3af PoE |
| Power Supply | UniFi Switch (PoE) |
| Maximum Power Consumption (W) | 17 |
| Maximum TX Power (dBm) | 6-25 (2.4GHz), 6-25 (5GHz) |
| Antennas | 2.4GHz: (2) Dual-Port, Dual-Polarity Antennas, 3dBi each, 5GHz: (2) Dual-Port, Dual-Polarity Antennas, 4dBi each |
| Wi-Fi Standards | 802.11 a/b/g/n/r/k/v/ac/ac-wave2 |
| Wireless Security | WEP, WPA-PSK, WPA-Enterprise (WPA/WPA2, TKIP/AES); 802.11w/PMF |
| BSSID | Up to 8 per Radio |
| Operating Temperature (°C) | -10 to 70 (14 to 158°F) |
| Operating Humidity | 5 to 95% Noncondensing |
| Dimensions (mm) | 220x220x48.1 |
| Weight (g) | 700 (without Mounting Kits), 830 (with Mounting Kits) |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 16 September 2021 |
| Terakhir Diperbaharui | 08 August 2025 |
Informasi Produk
Description
High-performance 802.11ac wave 2 access point with 4x4 MU-MIMO technology for high-density and performance-critical applications.
Build your Wi-Fi network with the UniFi HD Access Point, part of the Ubiquiti UniFi Enterprise Wi-Fi System. The UAP-AC-HD, is an indoor/outdoor, high-performance, 802.11AC Wave 2 dual-band access point, capable of throughput speeds of up to 2533 Mbps and a maximum range of up to 122 meters. Engineered from the ground up to take advantage of 802.11AC Wave 2, the UAP-AC-HD provides unparalleled multi-user support.
Build your Wi-Fi network with the UniFi HD Access Point, part of the Ubiquiti UniFi Enterprise Wi-Fi System. The UAP-AC-HD, is an indoor/outdoor, high-performance, 802.11AC Wave 2 dual-band access point, capable of throughput speeds of up to 2533 Mbps and a maximum range of up to 122 meters. Engineered from the ground up to take advantage of 802.11AC Wave 2, the UAP-AC-HD provides unparalleled multi-user support.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan