Ubiquiti Unifi AP AC PRO 5-Pack UAP-AC-PRO-5 1unit

#Nomor SKU S028528876
Wishlist
Rp15.999.900
Persediaan

Spesifikasi Produk

Model Number UAP-AC-PRO-5
Unit 1unit
Networking Interface (2) 10/100/1000 Ethernet Ports
Button Reset
Power Method 802.3af/A PoE, 48V Passive PoE
Power Supply PoE Adapter Included
Maximum Power Consumption (W) 9
Maximum TX Power (dBm) 22
Antennas (3) Dual-Band Antennas, 2.4 GHz: 3 dBi, 5 GHz: 3 dBi
Wi-Fi Standards 802.11 a/b/g/n/ac
Wireless Security WEP, WPA-PSK, WPA-Enterprise (WPA/WPA2, TKIP/AES)
BSSID Up to 4 per Radio
Operating Temperature (°C) -10 to 70 (14 to 158°F)
Operating Humidity 5 to 95% Noncondensing
Dimensions (mm) 196.7x196.7x35
Weight (g) 450 (with Mounting Kits), 350 (without Mounting Kits)
Berat (Kg) 1.0
Tanggal Produk Terdaftar 16 September 2021
Terakhir Diperbaharui 08 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Build your Wi-Fi network with the UniFi ac Pro Access Point, part of the Ubiquiti UniFi Enterprise WiFi System. The UniFi AC Pro Access Point, is an indoor/outdoor, high-performance, 802.11ac dual-band access point, capable of speeds up to 1750 Mbps with a range of up to 122 meters.
Warning
5-pack doesn't include POE injectors
Feature
- Simultaneous Dual-Band 3x3 MIMO
- 5 GHz Band with Speeds of up to 1300 Mbps
- 2.4 GHz Band with Speeds of up to 450 Mbps
- Range up to 122 meters (400 feet)
- 802.3af PoE / 802.3at PoE+ Compatible
- (2) Gigabit Ethernet Ports

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan