Ubiquiti LiteBeam AC Airmax LBE-5AC-Gen2 5.0GHz 23dBi 1unit

#Nomor SKU S028528463
Wishlist
Rp1.699.900
Persediaan

Spesifikasi Produk

Model Number LBE-5AC-Gen2
Unit 1unit
Networking Interface (1) 10/100/1000 Ethernet Port
Memory (Mb) 64 DDR2
Maximum Power Consumption (W) 7
Channel Sizes PtP Mode: 10/20/30/40/50/60/80 MHz, PtMP Mode: 10/20/30/40 MHz
Gain (dBi) 23
Operating Frequency (MHz) 2412-2472
Power Supply 24V, 0.3A Gigabit PoE Adapter (Included)
Power Method Passive PoE (Pairs 4, 5+; 7, 8 Return)
Processor Specs MIPS 74Kc
Operating Temperature (°C) -40 to 70 (-40 to 158°F)
Operating Humidity 5 to 95% Noncondensing
ESD/EMP Protection ± 24kV Contact/Air
Wind Survivability (km/hour) 200 (125mph)
Wind Loading 275N @200km/h (61.8lbf @125mph)
Dimensions (mm) 358x271.95x272.5
Weight (g) 980 (With Mount), 800 (Without Mount)
Berat (Kg) 1.0
Tanggal Produk Terdaftar 16 September 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-lightweight design with proprietary airMAX ac chipset and dedicated management Wi-Fi for easy UISP mobile app support and fast setup.

This airMAX ac CPE features adjustment flexibility in three axes for versatile mounting options.
Feature
- Improved Radio Design
- Improved Mounting
- Improved Surge Protection
- Management WiFi Radio/UISP mobile app for Android and iOS
- AirOS 8

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait