Ubiquiti Nano Station 2 MIMO NSM2 2.4GHz 1unit
Rp1.999.900
Persediaan
Spesifikasi Produk
| Model Number | NSM2 |
|---|---|
| Unit | 1unit |
| Frequency Band (GHz) | 2.4 |
| Gain (dBi) | 10.4-11.2 |
| Power Supply | 24V, 0.5A PoE |
| Power Method | Passive PoE (Pairs 4, 5+; 7, 8 Return) |
| Maximum Power Consumption (W) | 8 |
| Networking Interface | (2) 10/100 Ethernet Ports |
| Processor Specs | Atheros MIPS 24KC, 400MHz |
| Memory (Mb) | 32 SDRAM, 8 Flash |
| Operating Frequency (MHz) | 2412-2462 |
| Cross-pol Isolation | 23dB Minimum |
| Max. VSWR | 1.6:1 |
| Beamwidth | 55° (H-pol)/53° (V-pol)/27° (Elevation) |
| Polarization | Dual-Linear |
| Operating Temperature (°C) | -30 to 75 (-22 to 167°F) |
| Operating Humidity | 5 to 95% Noncondensing |
| Dimensions (mm) | 294x31x80 |
| Weight (g) | 400 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 16 September 2021 |
| Terakhir Diperbaharui | 08 August 2025 |
Informasi Produk
Description
Indoor/Outdoor airMAX CPE Featuring a panel antenna and dual-polarity performance, the NanoStationM is ideal for Point-to-MultiPoint (PtMP) applications requiring high-performance CPE devices with a sleek form factor.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan