Synology RackStation RS4017xs+ 1unit
Rp279.999.900
Persediaan
Spesifikasi Produk
| Model Number | RS4017xs+ |
|---|---|
| Unit | 1unit |
| CPU | Intel Xeon D-1541 8-core 2.1GHz, burst up to 2.7GHz |
| Memory | 8GB DDR4 ECC UDIMM (expandable up to 64GB) |
| Compatible Drive Type | 16x 3.5Inch or 2.5Inch SATA SSD/HDD (drives not included) |
| Hardware Encryption Engine | Yes (AES-NI) |
| External Ports | USB 3.0 port x2, Expansion port x2 |
| LAN | 4x 1GbE RJ45, 2x 10GbE RJ45 (10GBase-T) |
| fan | 3x (80x80x32mm) |
| PCIe 3.0 Slot | 2x 8-lane x8 slot, High-performance network interface card support |
| Scheduled Power On/Off | Yes |
| AC Input Power Voltage (V) | 100 to 240 |
| Power Frequency (Hz) | 50 to 60, Single Phase |
| Operating Temperature (°C) | 5 to 35 (40°F to 95°F) |
| Storage Temperature (°C) | -20 to 60 (-5°F to 140°F) |
| Relative Humidity | 5% to 95%RH |
| Maximum Operating Altitude (ft) | 16400 |
| Size (HxWxD) (mm) | 132.3x430.5x624.5 (without server ears); 132.3x482x656.5 (with server ears); 3RU |
| Weight (kg) | 17.40 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 16 September 2021 |
| Terakhir Diperbaharui | 15 January 2026 |
Informasi Produk
Description
Designed to meet tomorrow's intensive storage requirements, Synology RackStation RS4017xs+ provides reliable, high-performance network attached storage for enterprises seeking rock-solid stability along with business collaboration applications and virtualization acceleration. With up to 40 drive scalability, RS4017xs+ simplifies data management with minimal time investment required for setup and maintenance.
Feature
- 3U chassis and 16 drive trays design to provide high storage capacity- Ultra-high performance of over 4900 MB/s sequential read throughput and 690000 sequential read IOPS
- Intel Xeon D-1541 8-core CPU and 8GB (up to 64GB) DDR4 ECC UDIMM
- Dual 10GBase-T ports and optional 10GbE NICs support, providing up to 6 x 10GbE ports for maximum performance throughput
- Scale up to 40 drives with 2 x Synology RX1217/RX1217RP
- Complete virtualization solution for VMware, Citrix, Microsoft Hyper-V, and OpenStack
- Advanced Btrfs file system offering 65000 system-wide snapshots and 1024 snapshots per shared folder
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan