Synology DiskStation DS918+ with RAM 8GB 1unit

#Nomor SKU S028527480
Wishlist
Rp34.999.900
Persediaan

Spesifikasi Produk

Model Number DS918+
Unit 1unit
CPU Intel Celeron J3455 quad-core 1.5GHz, burst up to 2.3GHz
Memory 4GB DDR3L SO-DIMM (expandable up to 8GB)
Internal HDD/SSD 3.5Inch or 2.5Inch SATA SSD/HDD x4 (hard drives not included); 2x M.2 NVMe 2280 SSD (drives not included)
Hardware Transcoding Engine Yes; Supported codec: H.264 (AVC), H.265 (HEVC), MPEG-2 and VC-1; maximum resolution: 4K (4096 x 2160); maximum frame rate per second (FPS): 30
Wake on LAN/WAN Yes
External Storage Interface USB 3.0 ports x2, eSATA x1
LAN 2x 1GbE (RJ-45)
fan 2x (92x92x25mm)
Hardware Encryption Engine Yes (AES-NI)
AC Input Power Voltage (V) 100 to 240
Power Frequency (Hz) 50 to 60, Single Phase
Scheduled Power On/Off Yes
Operating Temperature (°C) 5 to 40 (40°F to 104°F)
Storage Temperature (°C) -20 to 60 (-5°F to 140°F)
Relative Humidity 5% to 95%RH
Maximum Operating Altitude (ft) 16400
Size (HxWxD) (mm) 166x199x223
Weight (kg) 2.28
Berat (Kg) 1.0
Tanggal Produk Terdaftar 16 September 2021
Terakhir Diperbaharui 15 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Synology DiskStation DS918+ is a 4-bay NAS designed for small and medium-sized businesses and IT enthusiasts. Powered by a new quad-core processor, DS918+ provides outstanding performance and data encryption acceleration along with real-time transcoding of 4K Ultra HD source contents.
Feature
- Powerful and scalable 4-bay NAS for growing businesses
- Encrypted sequential throughput at over 225 MB/s reading and 221 MB/s writing
- Quad-core processor with AES-NI hardware encryption engine
- 4GB DDR3L memory, expandable up to 8GB
- Dedicated M.2 NVMe SSD slots for system cache support
- Dual 1GbE LAN with failover and Link Aggregation support
- Scalable up to 9 drives with Synology DX517
- Advanced Btrfs file system offering 65000 system-wide snapshots and 1024 snapshots per shared folder
- Dual-channel H.265/H.264 4K video transcoding on the fly

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan