Synology 2-Bay Expansion for DS213+ DX213 1unit
Rp9.899.900
Persediaan
Spesifikasi Produk
| Model Number | DX213 |
|---|---|
| Unit | 1unit |
| Internal HDD/SSD | 3.5Inch or 2.5Inch SATA(II) x2 (hard drives not included) |
| Expansion Interface | 1x Expansion port |
| Volume Type | Synology Hybrid RAID, Basic, JBOD, RAID 0, RAID 1 |
| Certification | FCC Class B, CE Class B, BSMI Class B |
| System Fan | 92x92mm |
| Noise Level (dBa) | 19 |
| Power Recovery | Sync with the connected DiskStation (Default Mode) |
| AC Input Power Voltage (V) | 100 to 240 |
| Power Frequency (Hz) | 50 to 60, Single Phase |
| Operating Temperature (°C) | 5 to 35 (40°F to 95°F) |
| Storage Temperature (°C) | -10 to 70 (15°F to 155°F) |
| Relative Humidity | 5% to 95%RH |
| Power Consumption (W) | 21 (Access), 2 (Deep Sleep) |
| Supported models | DS710+, DS712+, DS1010+, DS1511+, DS1512+, DS1812+, Use as independent volume: DS112, DS112+, DS212+, DS213+, DS412+, DS413 |
| Size (HxWxD) (mm) | 165x100x225.5 |
| Weight (kg) | 0.87 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 16 September 2021 |
| Terakhir Diperbaharui | 15 January 2026 |
Informasi Produk
Description
Synology DX213 delivers an effortless solution for volume expansion and data backup for selected Synology DiskStation models. The DX213 seamlessly scales up the storage capacity of the DiskStation by additional 2 hard drives on-the-fly when connected directly to an expansion cable.
Feature
- Online Volume Expansion- Dedicated Local Backup Solution
- Reliable Plug-n-use Design
- Auto power on/off with DiskStation Models
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan