Western Digital WD Blue PC SSD M.2 2280 WDS250G2B0B 250GB 1unit
Rp2.499.900
Persediaan
Spesifikasi Produk
| Model Number | WDS250G2B0B |
|---|---|
| Unit | 1unit |
| Capacity (gb) | 250 |
| Interface | SATA |
| Dimension (LxWxH) (mm) | 80x22x2.38 |
| Sequential Read Performance (Mb/s) | 550 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 16 September 2021 |
| Terakhir Diperbaharui | 15 January 2026 |
Informasi Produk
Description
Western Digital Internal Hard Drive
The Western Digital WD blue internal hard drive is the latest storage solution with an innovative western digital NAND SATA SSD storage architecture. It has a capacity of 250GB and has up to 500TBW endurance with 1.75M hours MTTF.
Features and Benefits
- 5-year warranty
- An active power draw up to 25% lower than the previous generation of WD Blue SSD
- Operating temperature ranges between 0°C and 70°C
- Sequential read and write speeds of 550MB/s and 525MB/s
Certifications
- CE certified
- cRUus certified
- FC certified
- WD certified
The Western Digital WD blue internal hard drive is the latest storage solution with an innovative western digital NAND SATA SSD storage architecture. It has a capacity of 250GB and has up to 500TBW endurance with 1.75M hours MTTF.
Features and Benefits
- 5-year warranty
- An active power draw up to 25% lower than the previous generation of WD Blue SSD
- Operating temperature ranges between 0°C and 70°C
- Sequential read and write speeds of 550MB/s and 525MB/s
Certifications
- CE certified
- cRUus certified
- FC certified
- WD certified
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan