Thermalright VGA Heatsink Shaman 1unit
Rp1.599.900
Persediaan
Spesifikasi Produk
| Model Number | Shaman |
|---|---|
| Unit | 1unit |
| Fan Dimension (mm) | 160x140x26.5 |
| Fan Weight (g) | 140 |
| Fan Speed (rpm) | 900-1300 (PWM) |
| Dimensions (mm) | 160x132x38 (Heatsink) |
| Weight (g) | 500 (Excluding fan and Mounting brackets) |
| Heat Pipes | 6mm heatpipe x8 units |
| Copper Base | C1100 Pure copper nickel plated with mirror shine |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 16 September 2021 |
| Terakhir Diperbaharui | 12 June 2025 |
Informasi Produk
Description
World's First VGA cooler that supports the compatibility with 14cm fan with the dissipating area of 140mmx130mm.
World's First VGA cooler with 8x6mm heatpipes, easily cools the hottest VGA in the Market.
All new installation methods, provides easy mounting and gives better overall compatibility.
Supports both 12cm or 14cm fan.
Includes one Thermalright TY-140 PWM fan, Ultra low noise at 21 dBA at max rpm (50cm testing distance)
Multiple support back-plate, to provide the best protection for your GPU.
Mirrored Copper base, with quality craftsmanship.
Supports GTX460 470 GTX 480/ HD5870/5850/4870/4850
-The TY-140 can be pluged into the 3 pin; you can tell from the jack, there is fool-proof design on the jack so wrong installation of the pins are avoided.
-This fan is designed with PWM function, so full speed of 1300rpm will apply when pluged into 3 pins instead of 4 pins.
World's First VGA cooler with 8x6mm heatpipes, easily cools the hottest VGA in the Market.
All new installation methods, provides easy mounting and gives better overall compatibility.
Supports both 12cm or 14cm fan.
Includes one Thermalright TY-140 PWM fan, Ultra low noise at 21 dBA at max rpm (50cm testing distance)
Multiple support back-plate, to provide the best protection for your GPU.
Mirrored Copper base, with quality craftsmanship.
Supports GTX460 470 GTX 480/ HD5870/5850/4870/4850
-The TY-140 can be pluged into the 3 pin; you can tell from the jack, there is fool-proof design on the jack so wrong installation of the pins are avoided.
-This fan is designed with PWM function, so full speed of 1300rpm will apply when pluged into 3 pins instead of 4 pins.
Feature
Heatsink Specifications:Dimension: Length 160mm x Width 132mm x Height 38mm
Weight: 500g (Excluding fan and Mounting brackets)
Heatpipe: 6mm heatpipe*8 units
Copper Base: C1100 Pure copper nickel plated with mirror shine
Fan Specifications:
Dimention: Length 160mm x Height 140mm x Width 26.5mm
Weight : 140g
Fan speed: 900~1300RPM (PWM)
Noise: 19~21dBA
Airflow: 56~73CFM
Connector: 4 Pin (PWM Connector)
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan