Thermalright CPU Heatsink Archon SB-E X2 Intel & AMD 14cm 1unit

#Nomor SKU S028521822
Wishlist
Rp1.699.900
Persediaan

Spesifikasi Produk

Model Number Archon SB-E X2
Unit 1unit
Thermal Design Power (W) 320
Fan Dimension (mm) 152x140x26.5
Fan Weight (g) 175
Fan Speed (rpm) 900-1300
Dimensions (mm) 155x53.66x170.2 (Heatsink)
Weight (g) 750 (Heatsink)
Heat Pipes Eight 6mm Copper Heatpipes
Copper Base C1100 Pure Copper Mirror Finished base with Nickel Plating
Berat (Kg) 1.0
Tanggal Produk Terdaftar 16 September 2021
Terakhir Diperbaharui 12 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Proprietary Pressure Adjustable Mounting Plate allows you to adjust your mounting pressure between 40- 70lbs of force.
Includes two Thermalright TY-141 140mm fans. TY-141's are PWM controlled and with max 73.6 CFM per fan for merely 21 DBA of silence.
Eight Sintered Copper Heatpipes and large surface area, easily cooling down any CPU on the market.
Mirror finish copper heatsink base and full heatsink nickel plating mitigates oxidization while maintaining shine.

Ever since the introduction of the first Archon "Slim Tower Heatsink" back in 2010, Thermalright has never stopped improving on its own design. Incorporating our new proprietary Pressure Vault Bracket System we introduce to the world the all new Archon SB-E X2. Aside from a total overhaul and upgrade of the mounting bracket system, the Archon SB-E X2 will be using two TY-141 high efficient double ball bearing silent fans, giving enthusiasts the perfect mash-up of performance, compatibility and silenceEver since the introduction of the first Archon "Slim Tower Heatsink" back in 2010,
Thermalright has never stopped improving on its own design.

Incorporating our new proprietary Pressure Vault Bracket System we introduce to the world the all new Archon SB-E X2. Aside from a total overhaul and upgrade of the mounting bracket system, the Archon SB-E X2 will be using two TY-141 high efficient double ball bearing silent fans, giving enthusiasts the perfect mash-up of performance, compatibility and silence!

The Archon SB-E X2 inherits the same award wining heatpipe design from the Archon SB-E. Eight 6mm sintered copper heatpipes along with a massive 170mm x 150mm heatsink footprint allows the pipes to equally disperse heat from the CPU to the heatsink fins, so no bit of airflow is left to waste! Archon SB-E X2's Slim Tower design is only 53mm across. This allows the Archon SB-E X2 to be fully compatible with RAM of all kinds, so power users are free to fill their RAM slots with high-end overclocked RAM.

Premium performance is only the beginning when it comes to Thermalright products. Silence is equally important, so striking a balance with performance is key. The Archon SB-E X2 comes with two TY-141 140mm silent fans. The TY-141 utilizes Thermalright's new Silent Torpedo fin design, delivering a massive 73.6 CFM for only 21dBA of silence! The Archon SB-E X2 is Silence and Performance done right, brought to you only by Thermalright!
Feature
Technical Spec :

Heatsink Specifications:
Dimension: L155 mm x W53.6 mm x H170.2 mm
Weight: 750g
Heat pipes: Eight 6mm Copper Heatpipes
Fin: T = 0.5 mm ; Gap = 1.9 mm
Fin Pcs: 39 5 = 44 pcs
Copper Base: C1100 Pure Copper Mirror Finished base with Nickel Plating
Motherboard to Fin: 40.8 8 = 48.8 mm

TY-141 FAN Spec
Dimension: L152 mm x W140 mm x H26.5 mm
Rated Speed: 900-1300RPM±15%
Weight: 175g
Noise Level: 17-21 dBA
Air Flow: 28.3 - 73.6CFM
Thermal design power: 320watt

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait