Thecus SMB Tower N7710-G by NE 1unit

Rp57.999.900
Persediaan

Spesifikasi Produk

Model Number N7710-G
Unit 1unit
Processor Intel Pentium G850 (2.9GHz Dual Core)
System Memory 4GB DDR3 ECC Memory
LAN Interface RJ-45x2: Intel 82574L 10/100/1000 BASE-TX Auto MDI/MDI-X; WOL supported
USB interface USB 2.0 host port x6 (front x2, back x4); USB 3.0 host port x2 (back x2)
HDMI Output HDMI port (back x1)
LCM Module Displays system status and information
Disk Interface 7x SATA for internal, support SATA II/SATA III hard disk
Power Supply 300W power supply
Thermal/Fan control Thermal sensor on processor temperature
Buttons Power button; LCM button (ENT, ESC, UP, DOWN)
Temperature (°C) 5 to 40
Humidity 0-80% R.H. (Non-condensing)
Chassis Tower base
Dimensions (HxWxD) (mm) 320x210x270
Weight (kg) 8.40 (NAS only)
Berat (Kg) 1.0
Tanggal Produk Terdaftar 16 September 2021
Terakhir Diperbaharui 15 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The latest additions to the Thecus line offer significant improvements in performance thanks to their high quality processor, the Intel Pentium G850 Dual Core CPU, and 10GbE technology.Along with a 75% faster (yet cooler running) processor, newly incorporated multimedia ports (HDMI and VGA), and the inclusion of USB 3.0 ports, the new N7710-G and N8810U-G also bring the wealth of the Thecus App Center to SMB businesses. With their power and connectivity, both units allow many users to enjoy the endless features of the growing list of over 90 official and third-party applications. But how does all of this help your organization? Let's take a closer look at the units' key capabilities.
Feature
-Intel Pentium G850 Dual Core CPU (2.9GHz)
-4GB DDR3 ECC RAM
-1x 10Gb Ethernet port
-Enterprise level performance for multi-client environments
-RAID 0 to 60 and JBOD supported
-Free Acronis True Image
-Over 90 official and third-party applications

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan