Thecus NAS Server N4560 1unit

#Nomor SKU S028520740
Wishlist
Rp12.999.900
Persediaan

Spesifikasi Produk

Model Number N4560
Unit 1unit
Processor Intel Atom SoC CE5335 (1.6GHz Dual Core)
System Memory 2GB DDR3
LAN Interface RJ-45x1 : 10/100/1000 BASE-TX Auto MDI/MDI-X; WOL supported
USB interface USB 2.0 host port x2 (back x2); USB 3.0 host port x1 (front x1)
HDMI Output HDMI port (back x1)
LCM Module LCM display; 4 buttons (ENTER, ESC, UP, DOWN)
Disk Interface 4x SATA for internal, support SATA II/SATA III hard disk
Power Supply 150W internal power supply
Audio Output SPDIF (back x1)
Buttons Power button; Reset button
Temperature (°C) 5 to 40
Humidity 0-80% R.H. (Non-condensing)
Chassis 4bays Tower
Dimensions (HxWxD) (mm) 226x165x192
Weight (kg) 4.72 (NAS only)
Berat (Kg) 1.0
Tanggal Produk Terdaftar 16 September 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thecus is proud to announce the release of the latest incarnations of its ground-breaking line of home- and SMB-targeted NAS solutions. The 2-bay N2560 and 4-bay N4560 feature the latest Intel Atom SoCs, increased RAM, as well as all the hardware that made the original models such a success. Thecus has also striven to improve functionality and productivity through the inclusion of the T-OnTheGo remote accessibility feature and the unveiling of the NAS Application Center online. With improved power and performance along with cutting-edge features, the N2560 and N4560 are pushing the boundaries in home and SMB networking.
Feature
- Improved Intel Atom SoC CE5335 processor (1.6GHz)
- Expanded accessibility with T-OnTheGo mobile access
- Reimagined module experience with the NAS Application Center
- Intuitive yet feature-packed Intelligent NAS utility
- Ultra Energy Efficient
- 5 Minute Complete Installation
- Quick NAS Accessibility with Client Utility
- Easy Connection Through DDNS
- HDMI Output for Multimedia Playback
- Auto Flashback Photo Gallery
- Intelligent NAS Online Resource

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait