Thecus Large Business NAS Rackmount N4510U Pro-R 1U 1unit
Rp69.999.900
Persediaan
Spesifikasi Produk
| Model Number | N4510U Pro-R |
|---|---|
| Unit | 1unit |
| Processor | Intel Atom D2701 (2.13GHz Dual Core) |
| System Memory | 2GB DDR3 |
| LAN Interface | RJ-45x2 : 10/100/1000 BASE-TX Auto MDI/MDI-X; WOL supported |
| USB interface | USB 2.0 host port x4 (back x4) ; USB 3.0 host port x2 (front x2) |
| HDMI Output | HDMI port (back x1) |
| LCM Module | LCM display; 4 buttons (ENTER, ESC, UP, DOWN) |
| Disk Interface | 4x SATA for internal, support SATA II/SATA III hard disk; 1x eSATA for external |
| Power Supply | 250W Redundant power supply (N4510U PRO-R) |
| Thermal/Fan control | Thermal sensor on processor temperature |
| Buttons | Power button; LCM button; Locator button; Mute button while system alert; System reset button (Hardware) |
| Temperature (°C) | 5 to 40 |
| Humidity | 0-80% R.H. (Non-condensing) |
| Chassis | 4bays 1U Rack Mount |
| Dimensions (HxWxD) (mm) | 44x432.5x552 |
| Weight (kg) | 10.9 (NAS only) |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 16 September 2021 |
| Terakhir Diperbaharui | 15 January 2026 |
Informasi Produk
Description
Time marches ever on, and Thecus is ready to keep pace with its latest revision to the award winning SMB 4-bay rackmount line: the N4510U PRO. With a nearly 15% rise in processing speed thanks to the Intel Atom D2701 processor and a stylish new front panel, the new N4510U PRO can begin future-proofing your business this November.
Feature
- Intel Atom D2701 Dual-Core Processor (2.13GHz)- 2GB DDR3 RAM
- Redesigned front panel
- HDMI and VGA output
- Choice of single or redundant power supply
- Six USB ports (including two USB3.0)
- FREE Acronis True Image license
- VMWare ready
- iSCSI thin-provisioning supported
- Redundant Power Supply (N4510U PRO-R)
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan