Thecus NAS Server N4100Pro 1unit

Rp20.999.900
Persediaan

Spesifikasi Produk

Model Number N4100Pro
Unit 1unit
LAN Interface RJ-45x2 : 10/100/1000 BASE-TX Auto MDI/MDI-X
USB interface USB 2.0 host port x3 (2xRear, 1xFront)
LED Indicator Power(Blue); System Busy (Orange); HDD Power, Activity/Fail(Blue, Yellow/Red); WAN (Activity : Green, WOL supported); LAN (Activity : Green, WOL supported); System Failure (Red)
LCD Module Displays system status and information
Disk Interface SATA x4 via backplane
Power Supply Internal 200W power supply
Thermal/Fan control Thermal sensor on HDD temperature; System temperature control
Buttons Power button; LCM operating buttons(Front)
Temperature (°C) 5 to 40
Humidity 0-80% R.H. (Non-condensing)
Chassis Metal Chassis
Power Consumption (W) Standby mode: 62; Full Loading: 84 with 1.5TB Seagate x4 HDD installed
Sound Pressure Level (dBA) Without HDD: 21.3; With HDD: 23.9 with 1.5TB Seagate x4 HDD installed
Berat (Kg) 1.0
Tanggal Produk Terdaftar 16 September 2021
Terakhir Diperbaharui 15 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Beginning with the introduction of the N4100 NAS device, Thecus has rocked the world of digital storage with innovation after innovation. Today, Thecus is proud to reveal the brand new 4-bay NAS - N4100PRO. With powerful new RAID options, a built-in LCD, and vastly improved data throughput, the N4100PRO ups the ante once again with increased usability, functionality, and performance.

Powered by the AMD Geode LX800 processor and 256MB of DDR400 memory, the N4100PRO delivers the raw horsepower required to transfer files quickly and efficiently. With updated hardware and a ton of performance improvements, the data transfer speed of N4100PRO doubles that of the original N4100! Four 3.5Inch SATA hard disk bays enable sufficient storage for all usages, and users can manage this space with an updated list of RAID mode selections, including 0, 1, 5, 6, 10 and JBOD. The N4100PRO also offers advanced RAID management features, including RAID expansion and RAID level migration for ultimate flexibility. To top it off, the N4100PRO comes equipped with a big, bright LCM module, which displays useful status messages such as IP address, date and time, and RAID status, making it easy for users to keep an eye on the condition of their N4100PRO. With features like these, the N4100PRO is easier to manage than ever.
Feature
- System Information at a Glance
- Flexible Secure Storage Options
- Superb Network Reliability
- Enhanced Performance

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait