Thecus NAS Server N2310 by NE 1unit

Rp9.299.900
Persediaan

Spesifikasi Produk

Model Number N2310
Unit 1unit
Processor AMCC APM 86491 800Mhz
System Memory 512MB DDR3
LAN Interface RJ-45x1: 10/100/1000 BASE-TX Auto MDI/MDI-X
USB interface USB 2.0 host port x1 (back x1), USB 3.0 host port x1 (back x1)
Disk Interface 2x SATA for internal, support SATA II/SATA III hard disk
Power Supply 40W external power adaptor
Buttons Power button, USB copy button, Reset button
Temperature (°C) 5 to 40
Humidity 0-80% R.H. (Non-condensing)
Chassis 2bays Tower Metal Chassis
Dimensions (HxWxD) (mm) 135x97x207
Weight (kg) 0.8 (NAS only)
Berat (Kg) 1.0
Tanggal Produk Terdaftar 16 September 2021
Terakhir Diperbaharui 15 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thecus is announcing the release of its latest home and SOHO NAS, the N2310. Equipped with an Advanced Micro Circuits Corporation (AMCC) 800MHz SoC processor and 512MB of DDR3 RAM, this latest 2-bay device is a great choice for those seeking solid storage solutions on a budget.
Feature
- RAID support (0, 1, and JBOD)
- Web-based file access
- Built-in FTP server
- BitTorrent client
- Plex Media support
- Mobile control and media streaming via T-OnTheGo (for Android and iOS)
- Easy Connection Through DDNS (How-to)
- 5 minute complete installation
- Self-RAID creation
- Energy Efficient: 5W without HDD(about 14W with 2 HDD loaded)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait