Thecus TopTower N10850 10bays with HDD 30TB 1unit

Rp159.999.900
Persediaan

Spesifikasi Produk

Model Number N10850
Unit 1unit
Processor Intel Xeon E3-1275 ( 3.4GHz Quad Core)
System Memory 4GB DDR3 (up to 32GB)
LAN Interface RJ-45x2: Intel 82574L 10/100/1000 BASE-TX Auto MDI/MDI-X; WOL supported
USB interface USB 2.0 host port x4 (Type A, one has power always on function) (front x2, back x2); USB 3.0 host port x4 (front x2, back x2)
OLED Displays system status and information (Multilingual)
HDMI Output HDMI port (Back x1)
Audio MIC input, Line input, Audio output
Disk Interface 10 x SATA for internal, support SATA II/SATA III hard disk
Power Supply 400W Power Supply (80plus)
PCI-e Slots 8 lane slot x2
Real Time Clock Battery backup system clock
Buttons Power button, OLED button (ENT, ESC, UP, DOWN)
Temperature (°C) 0 to 40
Humidity 0-80% R.H. (Non-condensing)
Dimensions (HxWxD) (mm) 435.4x235x282.6
Weight (kg) 12.6 (NAS only)
Chassis Tower base
Berat (Kg) 1.0
Tanggal Produk Terdaftar 16 September 2021
Terakhir Diperbaharui 15 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Not everyone can possess a rackmount NAS. If you don't have the specific infrastructure, it's not really convenient. However, it's apparent that everyone requires more and more storage space and file sharing! That's why Thecus came out with a brand new tower series with 6, 8 and 10-bay NAS. Each has been designed to be flexible and ideal for specific business network architecture.
Feature
- Intel Xeon E3-1225 3.1GHz Processor
- Support of AES-NI encryption for improved performance and security
- HDMI output, Touch panel
- Supports 10GbE PCI-e card for faster transfers

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan