Thecus ComboNAS N0503 1unit
Rp18.999.900
Persediaan
Spesifikasi Produk
| Model Number | N0503 |
|---|---|
| Unit | 1unit |
| Processor | Intel ATOM Technology |
| SATA Device | 3x3.5Inch or 5x2.5Inch SATA for internal, 1xeSATA for external |
| System Memory | 1024MB DDR2 SODIMM SDRAM |
| LAN Interface | RJ-45x2 : 10/100/1000 BASE-TX Auto MDI/MDI-X; WOL supported |
| USB interface | USB 2.0 host port x2(Front x1, Back x1) (A Type) |
| LED Indicator | Power(Blue), HDD1-5 Activity/Fail(Green/Red), WAN (Link : Green; Activity : Green), LAN (Link : Green; Activity :Green) |
| LCM Module | 2x16 |
| PCI-e Slots | 1 |
| Power Supply | 96W External Power Adaptor |
| Thermal/Fan control | Thermal sensor on processor temperature, Temperature controlled system FAN speed |
| Buttons | Power button(Front, power down controlled by S/W); Reset button; LCM button (ENT,ESC,UP, DOWN) |
| Temperature (°C) | 5 to 40 |
| Humidity | 0-80% R.H. (Non-condensing) |
| Dimensions | Fits Tower Base |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 16 September 2021 |
| Terakhir Diperbaharui | 15 January 2026 |
Informasi Produk
Description
Ever the innovator, Thecus Technology has racked up an impressive number of firsts. In 2005, Thecus introduced the world's first DAS device with eSATA support, enabling file transfers of up to 3Gb/s. With the N3200 in 2007, Thecus brought the security of RAID 5 to a home NAS. Today, Thecus is pleased to reveal the world's first NAS device with the ability to accommodate both 2.5Inch and 3.5Inch hard disks - the N0503.
One look at the N0503 tells you it's different. Using its special combo hard disk bays, the N0503 can actually support up to five 2.5Inch hard disks or three 3.5Inch hard disks. Fill the N0503 with three 3.5Inch hard disks and the N0503 is a high-performance three-bay NAS with up to 6TB of storage capacity. Equip the N0503 with five 2.5Inch hard disks, and you have a five-bay NAS unit that offers lower power consumption and noise. With dual form-factor hard disk support, users are given unparalleled flexibility with the N0503.
The N0503 also offers quick system response and file transfer capabilities with its powerful Intel ATOM CPU and dual Gigabit Ethernet ports. Multiple RAID modes including RAID 0, 1, 5, 6, and JBOD are selectable, and auto volume rebuild, hot swap and hot spare capabilities mean maximum data reliability. The N0503 also comes with advanced data protection in the form of disk array roaming and Nsync - Thecus' remote replication utility. Speedy and secure, the N0503 makes a perfect place to house your digital data.
One look at the N0503 tells you it's different. Using its special combo hard disk bays, the N0503 can actually support up to five 2.5Inch hard disks or three 3.5Inch hard disks. Fill the N0503 with three 3.5Inch hard disks and the N0503 is a high-performance three-bay NAS with up to 6TB of storage capacity. Equip the N0503 with five 2.5Inch hard disks, and you have a five-bay NAS unit that offers lower power consumption and noise. With dual form-factor hard disk support, users are given unparalleled flexibility with the N0503.
The N0503 also offers quick system response and file transfer capabilities with its powerful Intel ATOM CPU and dual Gigabit Ethernet ports. Multiple RAID modes including RAID 0, 1, 5, 6, and JBOD are selectable, and auto volume rebuild, hot swap and hot spare capabilities mean maximum data reliability. The N0503 also comes with advanced data protection in the form of disk array roaming and Nsync - Thecus' remote replication utility. Speedy and secure, the N0503 makes a perfect place to house your digital data.
Feature
- Incredibly Powerful Yet Easy to Use- Secure and Flexible Storage
- A Multimedia Powerhouse
- Save Time and Money
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan