Team T-Force Delta MAX RGB SSD T253TM500G3C302 500GB 1unit

#Nomor SKU S028518136
Wishlist
Rp4.899.900
Persediaan

Spesifikasi Produk

Model Number T253TM500G3C302
Unit 1unit
Model DELTA MAX RGB SSD
Interface SATA III 6Gb/s
Capacity (gb) 500
Voltage (V) DC +5
Operating Temperature (°C) 0 to 70
Terabyte Written 400TBW
Read Performance (MB/s) 560
Write Performance (MB/s) 510
Max. IOPS 4K Random Read/Write: 90K/80K
Operating System Windows 10 / 8.1 / 8 / 7, MAC OS 10.4 or later, Linux 2.6.33 or later
MTBF (hour) 1000000
Weight (g) 78
Dimensions (LxWxH) (mm) 100x69.85x9.5
Berat (Kg) 1.0
Tanggal Produk Terdaftar 16 September 2021
Terakhir Diperbaharui 15 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- DELTA MAX RGB SSD currently has built-in water flowing lighting with Rainbow mixed color effect. Provide it with 5V power and it is good to go.
- Lighting software synchronization control. Its lighting effects will depend on the software of each brand's motherboard.
- For more details about how to control the lighting effect by the software(ASUS Aura Sync / GIGABYTE RGB Fusion / MSI Mystic Light Sync / ASROCK-Polychrome Sync / BIOSTAR Advanced VIVID LED DJ), please visit the official website of the software developer(ASUS/GIGABYTE/MSI/ASRock)
- 1GB=1000000000 Bytes. In OS system, it would be displayed as 1000000000 Bytes/1024/1024/1024 = 0.93GB
- Definition and conditions of TBW (Terabytes Written)are based on JEDEC standard
- Transmission speed will vary according to different hardware/software conditions, therefore the data can only be used for basic reference.
- Note that it is not possible to connect to the 12V RGB Header, which will cause damage to the product and will lose the warranty.
- When using the synchronous light effect use 5V ARGB 3 pin to Micro B Cable connection, if there is already 5V power supply before the synchronization software control is started, that showed initial built-in lighting effect . (Rainbow style)
- If you use USB 10 Pin to Micro B cable connect DELTA MAX, only have the initial Rainbow light effect, cannot sync and control by motherboard signal.
Feature
- Simple design mirror can present a mirror like reflection effect
- Exclusive in luminous mode and motherboard synchronization function
- The world's one and only independent dual control interface
- Using addressable RGB LED module
- Leading industry with largest proportion of luminous area

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan