Team SSD GX2 T253X2002T0C101 2TB 1unit

#Nomor SKU S028518020
Wishlist
Rp11.999.900
Persediaan

Spesifikasi Produk

Model Number T253X2002T0C101
Unit 1unit
Model GX2
Interface SATA III 6Gb/s
Capacity (gb) 2048
Voltage (V) DC +5
Operating Temperature (°C) 0 to 70
Storage Temperature (°C) -40 to 85
Terabyte Written >1600TBW
Read Performance (MB/s) 550
Write Performance (MB/s) 500
Humidity 5% to 95% RH,non-condensing at 0°C to 55°C
Vibration 20G (non-operating)
Shock 1500G
MTBF (hour) 1000000
Operating System Windows 10/8.1/8/7, MAC OS 10.4 or later, Linux 2.6.33 or later
Dimensions (mm) 100x69.9x7
Berat (Kg) 1.0
Tanggal Produk Terdaftar 16 September 2021
Terakhir Diperbaharui 15 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- 1GB=1000000000 Bytes. In OS system, it would be displayed as 1000000000 Bytes/1024/1024/1024 = 0.93GB
- Definition and conditions of TBW (Terabytes Written)are based on JEDEC standard
- Transmission speed will vary according to different hardware/software conditions, therefore the data can only use for basic reference.
Feature
- 4x faster than a HDD. Injects vitality into the system.
- High performance. Read speeds up to 550 MB/s[1] to boost overall system responsiveness and performance
- Slim form factor. 2.5-inch drive available in 7mm to fit in more systems (even slimmer notebooks)
- Supports S.M.A.R.T. Monitors the status of your drive
- Supports TRIM. Maintains maximum performance of compatible operating systems

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan