Team SSD L5 3D T253TD120G3C101 120GB 1unit

#Nomor SKU S028517955
Wishlist
Rp999.900
Persediaan

Spesifikasi Produk

Model Number T253TD120G3C101
Unit 1unit
Model L5 3D
Interface SATA Rev. 3.0 (6Gb/s) with backwards compatibility to SATA Rev. 2.0
Capacity (gb) 120
Voltage (V) DC 5
Operating Temperature (°C) 0 to 70
Terabyte Written 30TBW
Read Performance (MB/s) 470
Write Performance (MB/s) 300
Max. IOPS 4K Random Read/Write: 30K/40K
Humidity 5% to 95% RH,non-condensing at 0°C to 55°C
Vibration 20G (non-operating)
Shock 1500G
MTBF (hour) 1000000
Operating System Desktop or notebook computer with a SATA III interface; Windows 10/8.1/8/7, MAC OS 10.4 or later, Linux 2.6.33 or later
Dimensions (mm) 100x69.9x7
Berat (Kg) 1.0
Tanggal Produk Terdaftar 16 September 2021
Terakhir Diperbaharui 15 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The speed was tested by TEAMGROUP and for the reference only.
- 1GB=1000000000 Bytes. In OS system, it would be displayed as 1000000000 Bytes/1024/1024/1024 = 0.93GB
- Definition and conditions of TBW (Terabytes Written)are based on JEDEC standard
- Transmission speed will vary according to different hardware/software conditions, therefore the data can only use for basic reference.
Feature
- 3D NAND. Excellent choice for upgrade
- Read/write speed is 4 times faster than traditional hard drive. Breathe new life into old system
- Smooth read/write speed. Up to 500 MB/s of reading speed is able to enhance the speed and performance of the overall system
- Ultra lightweight and slim. 2.5-inch hard drive with just 7.0 mm thickness, it can be installed on laptop or any other system
- Support DRAM Cache Buffer
- Support S.M.A.R.T. technology. Monitoring hard drive status efficiently
- Support TRIM. Bring out its best performance on the compatible operating system
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan