Team Elite Plus DDR4 PC21000 2666MHz TPD432G2666HC1901 Black 32GB 1unit

#Nomor SKU S028517177
Wishlist
Rp6.799.900
Persediaan

Spesifikasi Produk

Model Number TPD432G2666HC1901
Unit 1unit
Color Black
Module Type 288 Pin Unbuffered DIMM Non ECC
Capacity (gb) 32
Frequency (MHz) 2666
Data Transfer Bandwidth (MB/s) 21000
CAS Latency 19-19-19-43
Voltage (V) 1.2
Dimensions (LxWxH) (mm) 134x6.5x32
Heat Spreader Aluminium Heat Spreader
Berat (Kg) 1.0
Tanggal Produk Terdaftar 16 September 2021
Terakhir Diperbaharui 15 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TEAMGROUP's ELITE series launches an all new DDR4 memory module product, with an operating voltage of only 1.2V, which saves a lot of power consumption. It reduces the heat generated by the product itself and also maintains the ambient temperature around the system. This product is fully compliant with JEDEC standards and is guaranteed to be 100% compatible with all major platforms on the market. Both single channel and dual channel package are released at the same time to meet the needs of different levels of users. With up to 64GB Kit (32GBx2) of temporary storage space, data processing speed is twice as fast. The superb performance of TEAMGROUP's ELITE series provides you with excellent quality of stability, long-term efficiency and low power consumption.
Feature
- New-generation product of DRAM module
- 1.2V memory module
- Massive 32GB Kit capacity
- Compared with DDR3-1866, the bandwidth performance is improved by 12.35%

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait