Team Cardea II x TUF Gaming NVMe PCIe Gen3x4 TM8FPB512G0C310 with Heatsink 512GB 1unit

#Nomor SKU S028516651
Wishlist
Rp4.999.900
Persediaan

Spesifikasi Produk

Model Number TM8FPB512G0C310
Unit 1unit
Model CARDEA II TUF Gaming Alliance SSD
Interface PCIe 3.0 x4 with NVMe 1.3
Capacity (gb) 512
Color Black
Voltage (V) DC +3.3
Operating Temperature (°C) 0-70
Storage Temperature (°C) -40-85
Terabyte Written 800TB
Read Performance (MB/s) 3400
Write Performance (MB/s) 2000
Max. IOPS Read: 350K, Write: 300K
Humidity RH 90% under 40°C (operational)
Vibration 80Hz - 2000Hz/20G
Shock 1500G/0.5ms
MTBF (hour) 2000000
Operating System Windows 10 / 8.1 / 8 / 7 / Vista, Linux 2.6.33 or later
Weight (g) 45
Dimensions (LxWxH) (mm) 80.1x23.4x12.9
Berat (Kg) 1.0
Tanggal Produk Terdaftar 16 September 2021
Terakhir Diperbaharui 15 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Transmission speed will vary according to different hardware/software conditions, therefore the data can only used for basic reference.
- 1GB=1000000000 Bytes. In OS system, it would be displayed as 1000000000 Bytes/1024/1024/1024 = 0.93GB
- Definition and conditions of TBW (Terabytes Written)are based on JEDEC standard
- PCIe SSD works best under WIN8.1 and WIN10 operating system. Windows Operating Systems earlier than Windows 8.1 does not support NVMe Driver natively. Users will need to install NVMe Driver prior installing the SSD.
- All the test data is provided by TEAMGROUP's laboratory and the information of test data is only for reference.
- We reserve the right to modify product specifications without prior notice.
Feature
- First M.2 SSD with ASUS TUF Gaming Alliance certification
- Gaming style cooling fin for best temperature control
- Fully upgraded, extreme performance
- Smart algorithm for prolonging the service life

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan