Transcend SSD MTS800 M.2 SATA III TS64GMTS800 MLC 64GB 1unit

#Nomor SKU S028514374
Wishlist
Rp2.299.900
Persediaan

Spesifikasi Produk

Model Number TS64GMTS800
Unit 1unit
Dimensions (mm) 80x22x3.58
Weight (g) 9
Form Factor M.2
M.2 Type 2280-D2-B-M (Double-sided)
Bus Interface SATA III 6Gb/s
Flash Type MLC NAND flash
Capacity (gb) 64
Operating Voltage 3.3V±5%
Operating Temperature (°C) 0 to 70
Storage Temperature (°C) -40 to 85
Power Consumption Operation (W) 2.64
Power Consumption in Sleep Mode (W) 0.41
Berat (Kg) 1.0
Tanggal Produk Terdaftar 16 September 2021
Terakhir Diperbaharui 15 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transcend's MTS800 with SATA III 6Gb/s interface and ultra compact dimensions make it best suited to address the high-performance needs and strict size limitations of small form factor devices. This means it is perfect for use in today's modern ultrabooks, thin and light notebooks, and tablets. Built with the latest SATA III 6Gb/s specifications, and with a powerful controller and exceptional transfer speeds, the M.2 SSD easily handles everyday computing tasks as well as demanding multimedia applications.
Feature
Firmware Features
- Built-in BCH ECC (Error Correction Code) functionality
- Advanced Global Wear-Leveling and Block management for reliability
- Advanced Garbage Collection
- Enhanced S.M.A.R.T. function for durability
- TRIM command for better performance
- NCQ command for better performance
- Full drive encryption with Advanced Encryption Standard (AES) (optional)
- Power-saving DevSleep (Device Sleep) mode


Hardware Features
- Compliant with RoHS 2.0 standards
- Space-saving M.2 form factor (80mm) - ideal for mobile computing devices
- DDR3 DRAM Cache embedded
- MLC NAND flash
- Promised operational reliability in a wide temperature range (from -40°C to 85°C)
- Supports Transcend Scope Pro software

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan